Shop GATES
See all product information
Create Account
M4K Hydraulic Hose
- Mfr # 6M4KL XREEL
- Zoro # G023534565
product price:Â
$
23.49
/ea
Sold in multiples of 330 for
$7,751.70
Key Features
For Use With
MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
Hose Length
330 ft
Dash Size
6
Hose Outside Dia. (In.)
0.69 in
Cover Material
Polychloroprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6M4KL XREEL
- Zoro #
- G023534565
- UPC #
- 770075566816
- Country of Origin
- United States
Dimensions
- Hose Length
- 330 ft
- Dash Size
- 6
- Hose Outside Dia. (In.)
- 0.69 in
- Hose Inside Dia. (In.)
- 3/8 in
- Min. Bend Radius (In.)
- 2.5 in
Details
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
- Cover Material
- Polychloroprene
- Operating Pressure (PSI)
- 4000 psi
- Reinforcement
- 2-Braid, Wire
- Material
- Nitrile
- Temp. Range (F)
- -70 to 212 Degrees F
- Standards
- 18752 Grade B; 11237 R19; 100R19
Description
Global M4KL Mega400 PolarFlex Low-Temp hose is recommended for extremely low temperature high-pressure hydraulic applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.