Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 16EFG4K-MTF XCTN
- Zoro # G823539999
product price:Â
$
35.35
/ea
Sold in multiples of 100 for
$3,535.00
Key Features
Operating Pressure (PSI)
4000 psi
For Use With
GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Cover Material
MegaTuff
Hose Inside Dia. (In.)
1 in
Temp. Range (F)
-40 to 250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16EFG4K-MTF XCTN
- Zoro #
- G823539999
- UPC #
- 072053825862
- Country of Origin
- United States
Dimensions
- Hose Inside Dia. (In.)
- 1 in
- Hose Outside Dia. (In.)
- 1-1/2 in
- Dash Size
- 16
- Min. Bend Radius (In.)
- 6 in
- Hose Length
- 100 ft
Details
- Operating Pressure (PSI)
- 4000 psi
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Cover Material
- MegaTuff
- Temp. Range (F)
- -40 to 250 Degrees F
- Standards
- 18753 Grade D; 3862 R12; 857 R12; 100R12
- Material
- Nitrile
- Reinforcement
- 4-Spiral, Wire
Description
EFG4K hose is recommended for very high-pressure, high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.