Shop GATES
See all product information
Create Account
M4K Hydraulic Hose
- Mfr # 16M4K-MTF XREEL
- Zoro # G623537386
product price:Â
$
80.15
/ea
Sold in multiples of 165 for
$13,224.75
Key Features
Reinforcement
2-Braid, Wire
Operating Pressure (PSI)
4000 psi
Hose Length
165 ft
Dash Size
16
Standards
18752 Grade B; 11237 R19; 100R19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16M4K-MTF XREEL
- Zoro #
- G623537386
- UPC #
- 770075395775
- Country of Origin
- United States
Dimensions
- Hose Length
- 165 ft
- Dash Size
- 16
- Hose Inside Dia. (In.)
- 1 in
- Hose Outside Dia. (In.)
- 1.52 in
- Min. Bend Radius (In.)
- 4.5 in
Details
- Reinforcement
- 2-Braid, Wire
- Operating Pressure (PSI)
- 4000 psi
- Standards
- 18752 Grade B; 11237 R19; 100R19
- Material
- Nitrile
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Temp. Range (F)
- -40 to 212 Degrees F
- Cover Material
- MegaTuff
Description
Recommended for high-pressure hydraulic applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.