Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 16EFG6K XLL
- Zoro # G023544281
product price:Â
$
75.49
/ea
Sold in multiples of 200 for
$15,098.00
Key Features
Hose Inside Dia. (In.)
1 in
Material
Nitrile
Operating Pressure (PSI)
6000 psi
Standards
3862 Type R15; 856 4SH; 100R15
Min. Bend Radius (In.)
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16EFG6K XLL
- Zoro #
- G023544281
- UPC #
- 072053882193
- Country of Origin
- United States
- Material
- Nitrile
- Operating Pressure (PSI)
- 6000 psi
- Standards
- 3862 Type R15; 856 4SH; 100R15
- Reinforcement
- 4-Spiral, Wire
- Temp. Range (F)
- -40 to 250 Degrees F
- Cover Material
- Polychloroprene
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Dimensions
- Hose Inside Dia. (In.)
- 1 in
- Min. Bend Radius (In.)
- 6 in
- Dash Size
- 16
- Hose Length
- 200 ft
- Hose Outside Dia. (In.)
- 1.53 in
Description
EFG6K is recommended for extremely high-pressure, high-impulse applications such as hydrostatic transmissions. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.