EFG Hydraulic Hose
- Mfr # 20EFG3K-MTF XLL
- Zoro # G923540918
product price:Â
$
64.89
/ea
Sold in multiples of 200 for
$12,978.00
Key Features
Cover Material
MegaTuff
Reinforcement
4-Spiral, Wire
Hose Inside Dia. (In.)
1-1/4 in
Material
Nitrile
Standards
18753 Grade D; 3862 R12; 857 R12; 856 4SP; 100R12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20EFG3K-MTF XLL
- Zoro #
- G923540918
- UPC #
- 072053496611
- Country of Origin
- United States
- Cover Material
- MegaTuff
- Reinforcement
- 4-Spiral, Wire
- Material
- Nitrile
- Standards
- 18753 Grade D; 3862 R12; 857 R12; 856 4SP; 100R12
- Operating Pressure (PSI)
- 3000 psi
- For Use With
- GlobalSpiral Couplings (G20 Series)
- Temp. Range (F)
- -40 to 250 Degrees F
Dimensions
- Hose Inside Dia. (In.)
- 1-1/4 in
- Hose Outside Dia. (In.)
- 1.85 in
- Hose Length
- 200 ft
- Dash Size
- 20
- Min. Bend Radius (In.)
- 8.2 in
Description
EFG3K is recommended for very high-pressure, high-impulse hydraulic applications and is compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.