EFG Hydraulic Hose
- Mfr # 24EFG5K XLL
- Zoro # G123536223
product price:Â
$
107.99
/ea
Sold in multiples of 200 for
$21,598.00
Free Shipping & Returns
Key Features
Min. Bend Radius (In.)
10 in
Operating Pressure (PSI)
5000 psi
Reinforcement
6-Spiral, Wire
Hose Outside Dia. (In.)
2.26 in
Cover Material
Polychloroprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24EFG5K XLL
- Zoro #
- G123536223
- UPC #
- 072053318326
- Country of Origin
- United States
- Operating Pressure (PSI)
- 5000 psi
- Reinforcement
- 6-Spiral, Wire
- Cover Material
- Polychloroprene
- Temp. Range (F)
- -40 to 250 Degrees F
- For Use With
- GlobalSpiral Couplings (G20 Series), GlobalSpiral MAX Couplings (G24 Series)
- Material
- Nitrile
- Standards
- 856 R13; 100R13
Dimensions
- Min. Bend Radius (In.)
- 10 in
- Hose Outside Dia. (In.)
- 2.26 in
- Hose Inside Dia. (In.)
- 1-1/2 in
- Hose Length
- 200 ft
- Dash Size
- 24
Description
Extremely high-pressure high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.