EFG Hydraulic Hose
- Mfr # 20EFG5K-XTF XCTN
- Zoro # G523538728
product price:Â
$
113.99
/ea
Sold in multiples of 50 for
$5,699.50
Free Shipping & Returns
Key Features
For Use With
GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Hose Outside Dia. (In.)
1.97 in
Material
Nitrile
Min. Bend Radius (In.)
8.2 in
Hose Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20EFG5K-XTF XCTN
- Zoro #
- G523538728
- UPC #
- 770075706700
- Country of Origin
- China
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Material
- Nitrile
- Temp. Range (F)
- -40 to 250 Degrees F
- Standards
- 18752 Grade D; 3862 Type R13; 856 R13; 100R13
- Reinforcement
- 6-Spiral, Wire
- Operating Pressure (PSI)
- 5000 psi
Dimensions
- Hose Outside Dia. (In.)
- 1.97 in
- Min. Bend Radius (In.)
- 8.2 in
- Hose Length
- 50 ft
- Hose Inside Dia. (In.)
- 1-1/4 in
- Dash Size
- 20
Description
Extremely high-pressure high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.