EFG Hydraulic Hose
- Mfr # 20EFG6K XLL
- Zoro # G923544350
product price:Â
$
106.99
/ea
Sold in multiples of 200 for
$21,398.00
Free Shipping & Returns
Key Features
Standards
856 4SH; 100R15
Operating Pressure (PSI)
6000 psi
Dash Size
20
For Use With
GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Hose Inside Dia. (In.)
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20EFG6K XLL
- Zoro #
- G923544350
- UPC #
- 072053882209
- Country of Origin
- United States
- Standards
- 856 4SH; 100R15
- Operating Pressure (PSI)
- 6000 psi
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Cover Material
- Polychloroprene
- Reinforcement
- 6-Spiral, Wire
- Material
- Nitrile
- Temp. Range (F)
- -40 to 250 Degrees F
Dimensions
- Dash Size
- 20
- Hose Inside Dia. (In.)
- 1-1/4 in
- Hose Length
- 200 ft
- Hose Outside Dia. (In.)
- 1.97 in
- Min. Bend Radius (In.)
- 8.2 in
Description
EFG6K is recommended for extremely high-pressure, high-impulse applications such as hydrostatic transmissions. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.