EFG Hydraulic Hose
- Mfr # 32EFG3K XCTN
- Zoro # G923533934
product price:Â
$
79.85
/ea
Sold in multiples of 50 for
$3,992.50
Key Features
Reinforcement
4-Spiral, Wire
Standards
18752 Grade D; 3862 R12; 856 R12; 856 4SP; 100R12
Hose Outside Dia. (In.)
2.63 in
Dash Size
32
Hose Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32EFG3K XCTN
- Zoro #
- G923533934
- UPC #
- 770075331872
- Country of Origin
- United States
- Reinforcement
- 4-Spiral, Wire
- Standards
- 18752 Grade D; 3862 R12; 856 R12; 856 4SP; 100R12
- Material
- Nitrile
- For Use With
- GlobalSpiral Plus Couplings (G22 Series), Stainless Steel Spiral Couplings (G18 Series)
- Temp. Range (F)
- -40 to 250 Degrees F
- Cover Material
- Polychloroprene
- Operating Pressure (PSI)
- 3000 psi
Dimensions
- Hose Outside Dia. (In.)
- 2.63 in
- Dash Size
- 32
- Hose Length
- 50 ft
- Hose Inside Dia. (In.)
- 2 in
- Min. Bend Radius (In.)
- 12.5 in
Description
EFG3K is recommended for very high-pressure, high-impulse hydraulic applications and is compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.