Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 32EFG5K XCTN
- Zoro # G323533459
product price:Â
$
135.99
/ea
Sold in multiples of 50 for
$6,799.50
Free Shipping & Returns
Key Features
For Use With
GlobalSpiral Couplings (G20 Series), GlobalSpiral MAX Couplings (G23 Series)
Dash Size
32
Hose Length
50 ft
Operating Pressure (PSI)
5000 psi
Temp. Range (F)
-40 to 250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32EFG5K XCTN
- Zoro #
- G323533459
- UPC #
- 770075153337
- Country of Origin
- United States
Dimensions
- Dash Size
- 32
- Hose Length
- 50 ft
- Min. Bend Radius (In.)
- 25 in
- Hose Outside Dia. (In.)
- 2.8 in
- Hose Inside Dia. (In.)
- 2 in
Details
- For Use With
- GlobalSpiral Couplings (G20 Series), GlobalSpiral MAX Couplings (G23 Series)
- Operating Pressure (PSI)
- 5000 psi
- Temp. Range (F)
- -40 to 250 Degrees F
- Standards
- 18752 Grade D; 3862 Type R13; 856 R13; 100R13
- Cover Material
- Polychloroprene
- Material
- Nitrile
- Reinforcement
- 6-Spiral, Wire
Description
Extremely high-pressure high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.