Shop GATES
Additional $1.50 delivery surcharge applies per item.
See details
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 40EFG5K XCRATE
- Zoro # G523535000
product price:Â
$
280.99
/ea
Sold in multiples of 200 for
$56,198.00
Key Features
Reinforcement
6-Spiral, Wire
Operating Pressure (PSI)
5000 psi
Hose Inside Dia. (In.)
2-1/2 in
Hose Outside Dia. (In.)
3.35 in
Standards
100R13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40EFG5K XCRATE
- Zoro #
- G523535000
- UPC #
- 770075523734
- Country of Origin
- China
Dimensions
- Hose Inside Dia. (In.)
- 2-1/2 in
- Hose Outside Dia. (In.)
- 3.35 in
- Min. Bend Radius (In.)
- 30 in
- Hose Length
- 200 ft
- Dash Size
- 40
Details
- Reinforcement
- 6-Spiral, Wire
- Operating Pressure (PSI)
- 5000 psi
- Standards
- 100R13
- Cover Material
- Polychloroprene
- For Use With
- GlobalSpiral Couplings (G20 Series)
- Temp. Range (F)
- -40 to 250 Degrees F
- Material
- Nitrile
Description
Extremely high-pressure high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.