Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 6EFG5K-MTF X25FT
- Zoro # G023537474
product price:Â
$
633.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure (PSI)
5000 psi
Cover Material
MegaTuff
Standards
18752 Grade D; 100R13
Material
Nitrile
Dash Size
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6EFG5K-MTF X25FT
- Zoro #
- G023537474
- UPC #
- 072053506099
- Country of Origin
- United States
Dimensions
- Dash Size
- 6
- Hose Length
- 25 ft
- Min. Bend Radius (In.)
- 2.5 in
- Hose Inside Dia. (In.)
- 3/8 in
- Hose Outside Dia. (In.)
- 0.8 in
Details
- Operating Pressure (PSI)
- 5000 psi
- Cover Material
- MegaTuff
- Standards
- 18752 Grade D; 100R13
- Material
- Nitrile
- Temp. Range (F)
- -40 to 250 Degrees F
- Reinforcement
- 4-Spiral, Wire
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Description
Extremely high-pressure high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.