Shop GATES
Additional $40.00 delivery surcharge applies per item.
See details
See all product information
Create Account
M3K Hydraulic Hose
- Mfr # 8M3K-MTF XBALE
- Zoro # G223542773
product price:Â
$
64.79
/ea
Sold in multiples of 2500 for
$161,975.00
Key Features
Dash Size
8
Temp. Range (F)
-40 to 212 Degrees F
Hose Outside Dia. (In.)
0.8 in
Hose Length
2500 ft
Hose Inside Dia. (In.)
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8M3K-MTF XBALE
- Zoro #
- G223542773
- UPC #
- 072053447132
- Country of Origin
- Mexico
- Temp. Range (F)
- -40 to 212 Degrees F
- Operating Pressure (PSI)
- 3250 psi
- Standards
- 18752 Grade B; 11237 R17; 857 1SC; 100R17
- Reinforcement
- 1-Braid, Wire
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
- Material
- Nitrile
- Cover Material
- MegaTuff
Dimensions
- Dash Size
- 8
- Hose Outside Dia. (In.)
- 0.8 in
- Hose Length
- 2500 ft
- Hose Inside Dia. (In.)
- 1/2 in
- Min. Bend Radius (In.)
- 2.8 in
Description
Recommended for high-pressure hydraulic oil line applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.