EFG Hydraulic Hose
- Mfr # 6EFG5K XREEL
- Zoro # G323536429
product price:Â
$
18.25
/ea
Sold in multiples of 300 for
$5,475.00
Key Features
Temp. Range (F)
-40 to 250 Degrees F
Min. Bend Radius (In.)
2.5 in
Reinforcement
4-Spiral, Wire
Hose Outside Dia. (In.)
0.8 in
Standards
18752 Grade D; 100R13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6EFG5K XREEL
- Zoro #
- G323536429
- UPC #
- 770075537809
- Country of Origin
- China
Dimensions
- Min. Bend Radius (In.)
- 2.5 in
- Hose Outside Dia. (In.)
- 0.8 in
- Dash Size
- 6
- Hose Length
- 300 ft
- Hose Inside Dia. (In.)
- 3/8 in
Details
- Temp. Range (F)
- -40 to 250 Degrees F
- Reinforcement
- 4-Spiral, Wire
- Standards
- 18752 Grade D; 100R13
- Cover Material
- Polychloroprene
- Material
- Nitrile
- Operating Pressure (PSI)
- 5000 psi
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Description
Extremely high-pressure high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.