Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 8EFG5K XREEL
- Zoro # G423535940
product price:Â
$
21.39
/ea
Sold in multiples of 240 for
$5,133.60
Key Features
Min. Bend Radius (In.)
3.5 in
Hose Inside Dia. (In.)
1/2 in
Standards
18752 Grade D; 100R13
Cover Material
Polychloroprene
For Use With
GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8EFG5K XREEL
- Zoro #
- G423535940
- UPC #
- 770075537816
- Country of Origin
- China
Dimensions
- Min. Bend Radius (In.)
- 3.5 in
- Hose Inside Dia. (In.)
- 1/2 in
- Hose Length
- 230 ft
- Hose Outside Dia. (In.)
- 0.95 in
- Dash Size
- 8
Details
- Standards
- 18752 Grade D; 100R13
- Cover Material
- Polychloroprene
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Reinforcement
- 4-Spiral, Wire
- Temp. Range (F)
- -40 to 250 Degrees F
- Material
- Nitrile
- Operating Pressure (PSI)
- 5000 psi
Description
Extremely high-pressure high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.