Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 6EFG6K XCTN
- Zoro # G923535501
product price:Â
$
19.59
/ea
Sold in multiples of 100 for
$1,959.00
Key Features
Reinforcement
4-Spiral, Wire
Material
Nitrile
Operating Pressure (PSI)
6000 psi
Min. Bend Radius (In.)
2.5 in
Dash Size
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6EFG6K XCTN
- Zoro #
- G923535501
- UPC #
- 072053882162
- Country of Origin
- United States
- Reinforcement
- 4-Spiral, Wire
- Material
- Nitrile
- Operating Pressure (PSI)
- 6000 psi
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Cover Material
- Polychloroprene
- Standards
- 3862 Type R15; 856 4SP; 100R15
- Temp. Range (F)
- -40 to 250 Degrees F
Dimensions
- Min. Bend Radius (In.)
- 2.5 in
- Dash Size
- 6
- Hose Length
- 100 ft
- Hose Outside Dia. (In.)
- 0.8 in
- Hose Inside Dia. (In.)
- 3/8 in
Description
EFG6K is recommended for extremely high-pressure, high-impulse applications such as hydrostatic transmissions. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.