M2T Hydraulic Hose
- Mfr # 20M2T XCTN
- Zoro # G923534269
product price:Â
$
39.39
/ea
Sold in multiples of 120 for
$4,726.80
Key Features
For Use With
MegaCrimp Couplings (G25 Series), Stainless Steel Spiral Couplings (G18 Series)
Dash Size
20
Standards
11237 2SC R16; 1436 2SN R2; 857 2SC; 853 2SN; 100R16; 100R2
Reinforcement
2-Braid, Wire
Temp. Range (F)
-40 to 212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20M2T XCTN
- Zoro #
- G923534269
- UPC #
- 770075604471
- Country of Origin
- India
Dimensions
- Dash Size
- 20
- Hose Length
- 120 ft
- Hose Outside Dia. (In.)
- 1.67 in
- Min. Bend Radius (In.)
- 8.3 in
- Hose Inside Dia. (In.)
- 1-1/4 in
Details
- For Use With
- MegaCrimp Couplings (G25 Series), Stainless Steel Spiral Couplings (G18 Series)
- Standards
- 11237 2SC R16; 1436 2SN R2; 857 2SC; 853 2SN; 100R16; 100R2
- Reinforcement
- 2-Braid, Wire
- Temp. Range (F)
- -40 to 212 Degrees F
- Material
- Nitrile
- Operating Pressure (PSI)
- 2300 psi
- Cover Material
- Nitrile, PVC Synthetic Rubber
Description
M2T hose is recommended for high-pressure hydraulic oil line applications. It has smaller exterior dimensions and significantly tighter bend radius than competitive R16 hoses, making it easy to route and install in tight areas. M2T hose is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.