EFG Hydraulic Hose
- Mfr # 12EFG6K XLL
- Zoro # G323540181
product price:Â
$
44.69
/ea
Sold in multiples of 200 for
$8,938.00
Key Features
Hose Outside Dia. (In.)
1.24 in
Hose Length
200 ft
Temp. Range (F)
-40 to 250 Degrees F
For Use With
GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Min. Bend Radius (In.)
4.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12EFG6K XLL
- Zoro #
- G323540181
- UPC #
- 072053882186
- Country of Origin
- United States
Dimensions
- Hose Outside Dia. (In.)
- 1.24 in
- Hose Length
- 200 ft
- Min. Bend Radius (In.)
- 4.7 in
- Dash Size
- 12
- Hose Inside Dia. (In.)
- 3/4 in
Details
- Temp. Range (F)
- -40 to 250 Degrees F
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Standards
- 3862 Type R15; 856 4SH; 100R15
- Material
- Nitrile
- Cover Material
- Polychloroprene
- Reinforcement
- 4-Spiral, Wire
- Operating Pressure (PSI)
- 6000 psi
Description
EFG6K is recommended for extremely high-pressure, high-impulse applications such as hydrostatic transmissions. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.