Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 24EFG3K XLL
- Zoro # G623533999
product price:Â
$
66.35
/ea
Sold in multiples of 200 for
$13,270.00
Key Features
Standards
18752 Grade D; 3862 R12; 856 R12; 856 4SP; 100R12
Min. Bend Radius (In.)
10 in
Hose Inside Dia. (In.)
1-1/2 in
Dash Size
24
Cover Material
Polychloroprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24EFG3K XLL
- Zoro #
- G623533999
- UPC #
- 770075378020
- Country of Origin
- United States
- Standards
- 18752 Grade D; 3862 R12; 856 R12; 856 4SP; 100R12
- Cover Material
- Polychloroprene
- Reinforcement
- 4-Spiral, Wire
- For Use With
- GlobalSpiral Plus Couplings (G22 Series), Stainless Steel Spiral Couplings (G18 Series)
- Material
- Nitrile
- Temp. Range (F)
- -40 to 250 Degrees F
- Operating Pressure (PSI)
- 3000 psi
Dimensions
- Min. Bend Radius (In.)
- 10 in
- Hose Inside Dia. (In.)
- 1-1/2 in
- Dash Size
- 24
- Hose Length
- 200 ft
- Hose Outside Dia. (In.)
- 2.11 in
Description
EFG3K is recommended for very high-pressure, high-impulse hydraulic applications and is compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.