Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 8EFG6K XLL
- Zoro # G223534150
product price:Â
$
26.15
/ea
Sold in multiples of 200 for
$5,230.00
Key Features
Material
Nitrile
Standards
3862 Type R15; 856 4SP; 100R15
Hose Outside Dia. (In.)
0.95 in
Temp. Range (F)
-40 to 250 Degrees F
Cover Material
Polychloroprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8EFG6K XLL
- Zoro #
- G223534150
- UPC #
- 770075260301
- Country of Origin
- China
Dimensions
- Hose Outside Dia. (In.)
- 0.95 in
- Hose Length
- 200 ft
- Min. Bend Radius (In.)
- 3.5 in
- Hose Inside Dia. (In.)
- 1/2 in
- Dash Size
- 8
Details
- Material
- Nitrile
- Standards
- 3862 Type R15; 856 4SP; 100R15
- Temp. Range (F)
- -40 to 250 Degrees F
- Cover Material
- Polychloroprene
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Operating Pressure (PSI)
- 6000 psi
- Reinforcement
- 4-Spiral, Wire
Description
EFG6K is recommended for extremely high-pressure, high-impulse applications such as hydrostatic transmissions. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.