Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 8EFG6K XREEL
- Zoro # G523535635
product price:Â
$
24.85
/ea
Sold in multiples of 240 for
$5,964.00
Key Features
Dash Size
8
Reinforcement
4-Spiral, Wire
Hose Outside Dia. (In.)
0.95 in
Hose Inside Dia. (In.)
1/2 in
Standards
3862 Type R15; 856 4SP; 100R15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8EFG6K XREEL
- Zoro #
- G523535635
- UPC #
- 770075537847
- Country of Origin
- China
Dimensions
- Dash Size
- 8
- Hose Outside Dia. (In.)
- 0.95 in
- Hose Inside Dia. (In.)
- 1/2 in
- Min. Bend Radius (In.)
- 3.5 in
- Hose Length
- 230 ft
Details
- Reinforcement
- 4-Spiral, Wire
- Standards
- 3862 Type R15; 856 4SP; 100R15
- Temp. Range (F)
- -40 to 250 Degrees F
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Operating Pressure (PSI)
- 6000 psi
- Cover Material
- Polychloroprene
- Material
- Nitrile
Description
EFG6K is recommended for extremely high-pressure, high-impulse applications such as hydrostatic transmissions. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.