FHP V-Belt, Truflex V-Belts, 2L460, 2L, 46 in, 1/4 in Top Width
- Mfr # 2L460
- Zoro # G016153353
product price:Â
$
11.45
/ea
Key Features
V-Belt Type
Fractional Horsepower
V-Belt Section
2L
Number of Ribs
1
Top Width
1/4 in
Thickness
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2L460
- Zoro #
- G016153353
- UPC #
- 072053000771
- Country of Origin
- Mexico
- Item
- FHP V-Belt
- Belt Series
- Truflex V-Belts
- V-Belt Type
- Fractional Horsepower
- V-Belt Section
- 2L
- Industry Number
- 2L460
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM, REACH, RoHS2
- Number of Bands
- 1
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -22 Degrees F
- Belt Coating
- Flex-Weave(TM)
- Color
- Black
- Application
- Fractional Horsepower, Light Industry
- Belt Material
- SBR
- Edge Construction
- Wrapped
- Maximum Operating Temperature
- 140 Degrees F
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 1/4 in
- Thickness
- 0.125 in
- Outside Length
- 46 in
- Belt Trade Size
- 2L
- Rib Width
- 0.25 in
- Nominal Length
- 46 in
Description
Wedge V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number 2L460, Number of Bands 1, Outside Length 46 in, Reinforcing Cord Material Polyester, Thickness 1/8 in, Top Width 1/4 in, Belt Trade Size 2L, V-Belt Type Wedge, Application Fractional Horsepower, Light Industry, Belt Coating Flex-Weave(TM), Belt Series Truflex(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.