G1 Hydraulic Hose
- Mfr # 16G1H XREEL
- Zoro # G623533517
product price:Â
$
17.55
/ea
Sold in multiples of 165 for
$2,895.75
Key Features
Hose Cover Material
CSM Rubber
Min. Bend Radius (In.)
12 in
Standards
45545-2; 100R1 Type AT 2003 Revision
Hose Length
165 ft
Dash Size
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16G1H XREEL
- Zoro #
- G623533517
- UPC #
- 770075153351
- Country of Origin
- United States
Dimensions
- Min. Bend Radius (In.)
- 12 in
- Hose Length
- 165 ft
- Dash Size
- 16
- Hose Outside Dia. (In.)
- 1.41 in
- Hose Inside Dia.
- 1 in
Details
- Hose Cover Material
- CSM Rubber
- Standards
- 45545-2; 100R1 Type AT 2003 Revision
- Hose Tube Material
- Nitrile
- Operating Pressure (PSI)
- 1000 psi
- Reinforcement
- 1-Braid, Wire
- Temp. Range
- -40 to 275 Degrees F
- Hose Color
- Black
Description
Global G1H hose is recommended for high-temperature, medium-pressure hydraulic oil line applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids and phosphate esters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.