MXG Hydraulic Hose
- Mfr # 8MXG4K-XTP X220REEL
- Zoro # G523541377
product price:Â
$
28.85
/ea
Sold in multiples of 220 for
$6,347.00
Key Features
Hose Inside Dia.
1/2 in
Hose Length
220 ft
Temp. Range
-40 to 250 Degrees F
Reinforcement
Patented Xpiral Woven Spiral
Hose Tube Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8MXG4K-XTP X220REEL
- Zoro #
- G523541377
- UPC #
- 770075800927
- Country of Origin
- Mexico
Dimensions
- Hose Inside Dia.
- 1/2 in
- Hose Length
- 220 ft
- Dash Size
- 8
- Hose Outside Dia. (In.)
- 0.82 in
- Min. Bend Radius (In.)
- 3.5 in
Details
- Temp. Range
- -40 to 250 Degrees F
- Reinforcement
- Patented Xpiral Woven Spiral
- Hose Tube Material
- Nitrile
- Standards
- 18752 280DC; 3862 R12; 856 R12; 100R12; 100R19
- Hose Cover Material
- Nitrile
- Operating Pressure (PSI)
- 4060 psi
- Hose Color
- Black
Description
Built with Gates patented Xpiral woven spiral technology, MegaSys MXG 4K hose is lightweight, highly flexible, and qualified to one million impulse cycles - it's a drop in replacement for conventional spiral hoses. Using design expertise and processing technologies, we engineered a hydraulic hose that exceeds the performance of wire spiral constructions but with the lower weight and flexibility driven by Gates materials science technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.