Shop GATES
See all product information
Create Account
RFS Hydraulic Hose
- Mfr # 12RFS XREEL
- Zoro # G023543499
product price:Â
$
18.85
/ea
Sold in multiples of 300 for
$5,655.00
Key Features
Hose Outside Dia. (In.)
1.09 in
Operating Pressure (PSI)
1250 psi
Hose Inside Dia.
3/4 in
Hose Cover Material
Modified Nitrile
Min. Bend Radius (In.)
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12RFS XREEL
- Zoro #
- G023543499
- UPC #
- 072053531886
- Country of Origin
- Mexico
- Operating Pressure (PSI)
- 1250 psi
- Hose Cover Material
- Modified Nitrile
- Hose Color
- Red
- Hose Tube Material
- Nitrile
- Temp. Range
- -40 to 212 Degrees F
- Standards
- 100R1
- Reinforcement
- 1-Braid, Wire
Dimensions
- Hose Outside Dia. (In.)
- 1.09 in
- Hose Inside Dia.
- 3/4 in
- Min. Bend Radius (In.)
- 9.5 in
- Hose Length
- 300 ft
- Dash Size
- 12
Description
RFS hose is recommended for low-pressure powder fire suppressant applications in mining, forestry and fire fighting equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.