G1 Hydraulic Hose
- Mfr # 20G1 XCTN
- Zoro # G123537015
product price:Â
$
24.19
/ea
Sold in multiples of 120 for
$2,902.80
Key Features
Standards
1436 1SN R1; 853 1SN; 100R1
Hose Outside Dia. (In.)
1.71 in
Hose Length
120 ft
Hose Inside Dia.
1-1/4 in
Reinforcement
1-Braid, Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20G1 XCTN
- Zoro #
- G123537015
- UPC #
- 072053211559
- Country of Origin
- United States
Dimensions
- Hose Outside Dia. (In.)
- 1.71 in
- Hose Length
- 120 ft
- Hose Inside Dia.
- 1-1/4 in
- Min. Bend Radius (In.)
- 16 in
- Dash Size
- 20
Details
- Standards
- 1436 1SN R1; 853 1SN; 100R1
- Reinforcement
- 1-Braid, Wire
- Temp. Range
- -40 to 212 Degrees F
- Hose Color
- Black
- Hose Cover Material
- Nitrile/PVC
- Operating Pressure (PSI)
- 925 psi
- Hose Tube Material
- Nitrile
Description
Global G1 hose is recommended for medium-pressure hydraulic lines and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.