Shop GATES
Additional $85.00 delivery surcharge applies per item.
See details
See all product information
Create Account
MultiMaster GMV Hydraulic Hose
- Mfr # 24GMV MEGAFLEX XCTN
- Zoro # G523541209
product price:Â
$
113.99
/ea
Sold in multiples of 100 for
$11,399.00
Key Features
Hose Cover Material
Chloroprene
Hose Inside Dia.
1-1/2 in
Operating Pressure (PSI)
160 psi
Dash Size
24
Reinforcement
High-Tensile Textile, Helical Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24GMV MEGAFLEX XCTN
- Zoro #
- G523541209
- UPC #
- 770075735052
- Country of Origin
- United States
- Hose Cover Material
- Chloroprene
- Operating Pressure (PSI)
- 160 psi
- Reinforcement
- High-Tensile Textile, Helical Wire
- Vacuum Rating (Inches Hg)
- 30
- Hose Color
- Black
- Temp. Range
- -40 to 275 Degrees F
- Hose Tube Material
- Nitrile
- Standards
- 100R4; J30R5; J20R5
Dimensions
- Hose Inside Dia.
- 1-1/2 in
- Dash Size
- 24
- Min. Bend Radius (In.)
- 1.5 in
- Hose Outside Dia. (In.)
- 1.9 in
- Hose Length
- 100 ft
Description
One hose engineered for four industrial applications: fuel, hydraulic return, coolant and water, Gates Multi Master GMV MegaFlex hose delivers superior performance and ultimate flexibility. Recommended for suction and discharge applications where excellent flexibility is required and applications requiring maximum resistance to air, water, petroleum, and lubricating oils.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.