TH7 Hydraulic Hose
- Mfr # 5TH7NC XCTN
- Zoro # G023535043
product price:Â
$
10.59
/ea
Sold in multiples of 250 for
$2,647.50
Key Features
Reinforcement
1-Braid, Polyester
Hose Color
Orange
Temp. Range
-65 to 200 Degrees F
Hose Outside Dia. (In.)
0.56 in
Hose Inside Dia.
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5TH7NC XCTN
- Zoro #
- G023535043
- UPC #
- 770075321811
- Country of Origin
- United States
- Reinforcement
- 1-Braid, Polyester
- Hose Color
- Orange
- Temp. Range
- -65 to 200 Degrees F
- Hose Tube Material
- Seamless Nylon
- Operating Pressure (PSI)
- 2500 psi
- Standards
- 100R7; ANSI A92.2
- Hose Cover Material
- Urethane
Dimensions
- Hose Outside Dia. (In.)
- 0.56 in
- Hose Inside Dia.
- 5/16 in
- Hose Length
- 250 ft
- Min. Bend Radius (In.)
- 2.25 in
- Dash Size
- 5
Description
TH7NC non-conductive hydraulic hose is recommended for petroleum and synthetic hydraulic fluids. Applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, hydraulic lifts and farm and construction machinery. Orange color TH7NC meets SAE 100R7 non-conductivity requirements, with a significantly tighter bend radius. Meets ANSI A92.2 for vehicle mounted aerial devices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.