G3H Hydraulic Hose
- Mfr # 12G3H X25FT
- Zoro # G223540861
product price:Â
$
904.99
/ea
Free Shipping & Returns
Key Features
Dash Size
12
Operating Pressure (PSI)
750 psi
Standards
100R3
Hose Outside Dia. (In.)
1-1/4 in
Reinforcement
2-Braid, Textile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12G3H X25FT
- Zoro #
- G223540861
- UPC #
- 072053786941
- Country of Origin
- United States
- Operating Pressure (PSI)
- 750 psi
- Standards
- 100R3
- Reinforcement
- 2-Braid, Textile
- Vacuum Rating (Inches Hg)
- 28
- Hose Color
- Black
- Hose Cover Material
- Polychloroprene
- Temp. Range
- -40 to 275 Degrees F
- Hose Tube Material
- Nitrile
Dimensions
- Dash Size
- 12
- Hose Outside Dia. (In.)
- 1-1/4 in
- Hose Inside Dia.
- 3/4 in
- Min. Bend Radius (In.)
- 6 in
- Hose Length
- 25 ft
Description
G3H High-Temp hose is recommended for hydraulic oil lines, anti-freeze solutions or water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.