G1 Hydraulic Hose
- Mfr # 32G1H XCTN
- Zoro # G723541450
product price:Â
$
39.15
/ea
Sold in multiples of 120 for
$4,698.00
Key Features
Hose Length
120 ft
Standards
100R1 Type AT 2003 Revision
Hose Outside Dia. (In.)
2.51 in
Hose Tube Material
Nitrile
Dash Size
32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32G1H XCTN
- Zoro #
- G723541450
- UPC #
- 072053211771
- Country of Origin
- India
- Standards
- 100R1 Type AT 2003 Revision
- Hose Tube Material
- Nitrile
- Hose Color
- Black
- Temp. Range
- -40 to 275 Degrees F
- Reinforcement
- 1-Braid, Wire
- Operating Pressure (PSI)
- 600 psi
- Hose Cover Material
- CSM Rubber
Dimensions
- Hose Length
- 120 ft
- Hose Outside Dia. (In.)
- 2.51 in
- Dash Size
- 32
- Min. Bend Radius (In.)
- 25 in
- Hose Inside Dia.
- 2 in
Description
Global G1H hose is recommended for high-temperature, medium-pressure hydraulic oil line applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids and phosphate esters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.