Shop GATES
See all product information
Create Account
MXT Hydraulic Hose
- Mfr # 8MXT X100REEL
- Zoro # G623538420
product price:Â
$
9.89
/ea
Sold in multiples of 100 for
$989.00
Key Features
Hose Cover Material
Nitrile, PVC Synthetic Rubber
Hose Color
Black
Dash Size
8
Reinforcement
High-Tensile Steel Wire Braid
Hose Outside Dia. (In.)
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8MXT X100REEL
- Zoro #
- G623538420
- UPC #
- 770075773733
- Country of Origin
- Mexico
- Hose Cover Material
- Nitrile, PVC Synthetic Rubber
- Hose Color
- Black
- Reinforcement
- High-Tensile Steel Wire Braid
- Hose Tube Material
- Nitrile
- Standards
- 100R16; 100R17; 100R19
- Operating Pressure (PSI)
- 4000 psi
- Temp. Range
- -40 to 212 Degrees F
Dimensions
- Dash Size
- 8
- Hose Length
- 100 ft
- Hose Outside Dia. (In.)
- 0.8 in
- Min. Bend Radius (In.)
- 2.75 in
- Hose Inside Dia.
- 1/2 in
Description
MXT was designed to address our customers' evolving application challenges. Using materials science and process innovation, combined with a patented construction, Gates now offers a new hydraulic solution that is lighter, stronger and more flexible. Made with high-performance reinforcement and high quality, abrasion-resistant rubber, MXT is a universally applicable premium product offering performance above industry standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.