Shop GATES
See all product information
Create Account
MultiMaster GMV Hydraulic Hose
- Mfr # 32GMV MEGAFLEX X25FT
- Zoro # G423536411
product price:Â
$
2,130.99
/ea
Free Shipping & Returns
Key Features
Hose Tube Material
Nitrile
Hose Outside Dia. (In.)
2.39 in
Min. Bend Radius (In.)
2 in
Standards
100R4; J30R5; J20R5
Temp. Range
-40 to 275 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32GMV MEGAFLEX X25FT
- Zoro #
- G423536411
- UPC #
- 770075735311
- Country of Origin
- United States
- Hose Tube Material
- Nitrile
- Standards
- 100R4; J30R5; J20R5
- Temp. Range
- -40 to 275 Degrees F
- Hose Color
- Black
- Operating Pressure (PSI)
- 150 psi
- Vacuum Rating (Inches Hg)
- 30
- Hose Cover Material
- Chloroprene
- Reinforcement
- High-Tensile Textile, Helical Wire
Dimensions
- Hose Outside Dia. (In.)
- 2.39 in
- Min. Bend Radius (In.)
- 2 in
- Dash Size
- 32
- Hose Length
- 25 ft
- Hose Inside Dia.
- 2 in
Description
One hose engineered for four industrial applications: fuel, hydraulic return, coolant and water, Gates Multi Master GMV MegaFlex hose delivers superior performance and ultimate flexibility. Recommended for suction and discharge applications where excellent flexibility is required and applications requiring maximum resistance to air, water, petroleum, and lubricating oils.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.