Shop GATES
See all product information
Create Account
LOL Hydraulic Hose
- Mfr # 8LOLG X25FT
- Zoro # G123544266
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Hose Color
Green
Hose Outside Dia. (In.)
0.77 in
Hose Inside Dia.
1/2 in
Reinforcement
1-Braid, Textile
Dash Size
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8LOLG X25FT
- Zoro #
- G123544266
- UPC #
- 072053549232
- Country of Origin
- United States
- Hose Color
- Green
- Reinforcement
- 1-Braid, Textile
- Vacuum Rating (Inches Hg)
- 28
- Hose Tube Material
- Nitrile
- Temp. Range
- -40 to 250 Degrees F
- Hose Cover Material
- Modified Nitrile
- Operating Pressure (PSI)
- 300 psi
Dimensions
- Hose Outside Dia. (In.)
- 0.77 in
- Hose Inside Dia.
- 1/2 in
- Dash Size
- 8
- Hose Length
- 25 ft
- Min. Bend Radius (In.)
- 5 in
Description
Recommended for petroleum-based hydraulic oils, water, glycol anti-freeze solutions, engine lubricating oils and air; Lock-On hose and couplings are NOT recommended for pressure surge applications or critical applications, such as permanent piping in residential or commercial buildings. Do not use for gasoline or diesel fuels. Available in 6 colors for easy color coding; black Polychloroprene (LOLA), blue (LOLB), green (LOLG), red (LOLR), yellow (LOLY) and gray (LOLC).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.