Shop GATES
See all product information
Create Account
G1 Hydraulic Hose
- Mfr # 8G1 XREEL
- Zoro # G623544537
product price:Â
$
7.55
/ea
Sold in multiples of 330 for
$2,491.50
Key Features
Temp. Range
-40 to 212 Degrees F
Dash Size
8
Hose Outside Dia. (In.)
0.8 in
Standards
1436 1SN R1; 853 1SN; 100R1
Hose Cover Material
Nitrile/PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8G1 XREEL
- Zoro #
- G623544537
- UPC #
- 072053210996
- Country of Origin
- Mexico
Dimensions
- Dash Size
- 8
- Hose Outside Dia. (In.)
- 0.8 in
- Hose Length
- 330 ft
- Min. Bend Radius (In.)
- 7 in
- Hose Inside Dia.
- 1/2 in
Details
- Temp. Range
- -40 to 212 Degrees F
- Standards
- 1436 1SN R1; 853 1SN; 100R1
- Hose Cover Material
- Nitrile/PVC
- Hose Color
- Black
- Operating Pressure (PSI)
- 2325 psi
- Hose Tube Material
- Nitrile
- Reinforcement
- 1-Braid, Wire
Description
Global G1 hose is recommended for medium-pressure hydraulic lines and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.