Shop GATES
See all product information
Create Account
G1 Hydraulic Hose
- Mfr # 8G1 XLG REEL
- Zoro # G223534181
product price:Â
$
8.45
/ea
Sold in multiples of 500 for
$4,225.00
Key Features
Hose Tube Material
Nitrile
Hose Color
Black
Min. Bend Radius (In.)
7 in
Standards
1436 1SN R1; 853 1SN; 100R1
Reinforcement
1-Braid, Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8G1 XLG REEL
- Zoro #
- G223534181
- UPC #
- 770075168126
- Country of Origin
- Mexico
- Hose Tube Material
- Nitrile
- Hose Color
- Black
- Standards
- 1436 1SN R1; 853 1SN; 100R1
- Reinforcement
- 1-Braid, Wire
- Temp. Range
- -40 to 212 Degrees F
- Operating Pressure (PSI)
- 2325 psi
- Hose Cover Material
- Nitrile/PVC
Dimensions
- Hose Length
- 500 ft
- Min. Bend Radius (In.)
- 7 in
- Dash Size
- 8
- Hose Inside Dia.
- 3/4 in
- Hose Outside Dia. (In.)
- 1.09 in
Description
Global G1 hose is recommended for medium-pressure hydraulic lines and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.