G1 Hydraulic Hose
- Mfr # 24G1H XCTN
- Zoro # G323537488
product price:Â
$
31.99
/ea
Sold in multiples of 120 for
$3,838.80
Key Features
Hose Outside Dia. (In.)
1.96 in
Hose Tube Material
Nitrile
Dash Size
24
Hose Inside Dia.
1-1/2 in
Temp. Range
-40 to 275 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24G1H XCTN
- Zoro #
- G323537488
- UPC #
- 072053211740
- Country of Origin
- India
- Hose Tube Material
- Nitrile
- Temp. Range
- -40 to 275 Degrees F
- Hose Cover Material
- CSM Rubber
- Hose Color
- Black
- Standards
- 100R1 Type AT 2003 Revision
- Operating Pressure (PSI)
- 725 psi
- Reinforcement
- 1-Braid, Wire
Dimensions
- Hose Outside Dia. (In.)
- 1.96 in
- Dash Size
- 24
- Hose Inside Dia.
- 1-1/2 in
- Min. Bend Radius (In.)
- 20 in
- Hose Length
- 120 ft
Description
Global G1H hose is recommended for high-temperature, medium-pressure hydraulic oil line applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids and phosphate esters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.