G2 Hydraulic Hose
- Mfr # 12G2XH XREEL
- Zoro # G023539614
product price:Â
$
44.29
/ea
Sold in multiples of 220 for
$9,743.80
Key Features
Reinforcement
2-Braid, Wire
Temp. Range
-40 to 300 Degrees F
Operating Pressure (PSI)
3100 psi
Standards
1436 2SN R2; 853 2SN; 45545-2; 100R2; J1942
Hose Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12G2XH XREEL
- Zoro #
- G023539614
- UPC #
- 072053800692
- Country of Origin
- Mexico
Dimensions
- Hose Inside Dia.
- 3/4 in
- Hose Outside Dia. (In.)
- 1.15 in
- Hose Length
- 220 ft
- Dash Size
- 12
- Min. Bend Radius (In.)
- 9.5 in
Details
- Reinforcement
- 2-Braid, Wire
- Temp. Range
- -40 to 300 Degrees F
- Operating Pressure (PSI)
- 3100 psi
- Standards
- 1436 2SN R2; 853 2SN; 45545-2; 100R2; J1942
- Hose Color
- Blue
- Hose Cover Material
- CSM Rubber
- Hose Tube Material
- Chlorinated Polyethylene
Description
Global G2XH hose is recommended for extremely high-temperature, high-pressure hydraulic applications where resistance to either petroleum base or phosphate ester fluids is required. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids and phosphate esters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.