Shop GATES
See all product information
Create Account
G2 Hydraulic Hose
- Mfr # 24G2H XCTN
- Zoro # G723544833
product price:Â
$
96.35
/ea
Sold in multiples of 120 for
$11,562.00
Key Features
Temp. Range
-40 to 275 Degrees F
Hose Cover Material
CSM Rubber
Hose Color
Black
Min. Bend Radius (In.)
20 in
Standards
1436 2SN R2; 853 2SN; 100R2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24G2H XCTN
- Zoro #
- G723544833
- UPC #
- 072053211696
- Country of Origin
- India
Dimensions
- Hose Length
- 120 ft
- Min. Bend Radius (In.)
- 20 in
- Hose Outside Dia. (In.)
- 2.11 in
- Dash Size
- 24
- Hose Inside Dia.
- 1-1/2 in
Details
- Temp. Range
- -40 to 275 Degrees F
- Hose Cover Material
- CSM Rubber
- Hose Color
- Black
- Standards
- 1436 2SN R2; 853 2SN; 100R2
- Reinforcement
- 2-Braid, Wire
- Operating Pressure (PSI)
- 1300 psi
- Hose Tube Material
- Nitrile
Description
G2H hose is recommended for high-temperature, high-pressure hydraulic oil line applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.