G2 Hydraulic Hose
- Mfr # 32G2H X50FT
- Zoro # G523542831
product price:Â
$
6,491.99
/ea
Free Shipping & Returns
Key Features
Hose Tube Material
Nitrile
Standards
1436 2SN R2; 853 2SN; 100R2
Hose Cover Material
CSM Rubber
Hose Inside Dia.
2 in
Dash Size
32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32G2H X50FT
- Zoro #
- G523542831
- UPC #
- 072053342789
- Country of Origin
- India
Dimensions
- Hose Inside Dia.
- 2 in
- Dash Size
- 32
- Hose Outside Dia. (In.)
- 2.62 in
- Hose Length
- 50 ft
- Min. Bend Radius (In.)
- 25 in
Details
- Hose Tube Material
- Nitrile
- Standards
- 1436 2SN R2; 853 2SN; 100R2
- Hose Cover Material
- CSM Rubber
- Operating Pressure (PSI)
- 1175 psi
- Hose Color
- Black
- Temp. Range
- -40 to 275 Degrees F
- Reinforcement
- 2-Braid, Wire
Description
G2H hose is recommended for high-temperature, high-pressure hydraulic oil line applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.