Shop GATES
See all product information
Create Account
G2 Hydraulic Hose
- Mfr # 32G2H XCTN
- Zoro # G023541686
product price:Â
$
120.99
/ea
Sold in multiples of 120 for
$14,518.80
Free Shipping & Returns
Key Features
Hose Tube Material
Nitrile
Min. Bend Radius (In.)
25 in
Dash Size
32
Standards
1436 2SN R2; 853 2SN; 100R2
Reinforcement
2-Braid, Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32G2H XCTN
- Zoro #
- G023541686
- UPC #
- 072053211726
- Country of Origin
- India
Dimensions
- Min. Bend Radius (In.)
- 25 in
- Dash Size
- 32
- Hose Inside Dia.
- 2 in
- Hose Length
- 120 ft
- Hose Outside Dia. (In.)
- 2.62 in
Details
- Hose Tube Material
- Nitrile
- Standards
- 1436 2SN R2; 853 2SN; 100R2
- Reinforcement
- 2-Braid, Wire
- Operating Pressure (PSI)
- 1175 psi
- Hose Color
- Black
- Temp. Range
- -40 to 275 Degrees F
- Hose Cover Material
- CSM Rubber
Description
G2H hose is recommended for high-temperature, high-pressure hydraulic oil line applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.