Shop GATES
See all product information
Create Account
G2 Hydraulic Hose
- Mfr # 32G2H X25FT
- Zoro # G423534127
product price:Â
$
3,245.99
/ea
Free Shipping & Returns
Key Features
Reinforcement
2-Braid, Wire
Hose Tube Material
Nitrile
Dash Size
32
Operating Pressure (PSI)
1175 psi
Standards
1436 2SN R2; 853 2SN; 100R2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32G2H X25FT
- Zoro #
- G423534127
- UPC #
- 770075430971
- Country of Origin
- India
- Reinforcement
- 2-Braid, Wire
- Hose Tube Material
- Nitrile
- Operating Pressure (PSI)
- 1175 psi
- Standards
- 1436 2SN R2; 853 2SN; 100R2
- Hose Cover Material
- CSM Rubber
- Temp. Range
- -40 to 275 Degrees F
- Hose Color
- Black
Dimensions
- Dash Size
- 32
- Hose Length
- 25 ft
- Hose Inside Dia.
- 2 in
- Min. Bend Radius (In.)
- 25 in
- Hose Outside Dia. (In.)
- 2.62 in
Description
G2H hose is recommended for high-temperature, high-pressure hydraulic oil line applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.