Shop GATES
See all product information
Create Account
G2 Hydraulic Hose
- Mfr # 4G2L XREEL
- Zoro # G923538731
product price:Â
$
17.79
/ea
Sold in multiples of 440 for
$7,827.60
Key Features
Dash Size
4
Operating Pressure (PSI)
5800 psi
Hose Length
440 ft
Temp. Range
-70 to 212 Degrees F
Hose Tube Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4G2L XREEL
- Zoro #
- G923538731
- UPC #
- 072053525724
- Country of Origin
- United States
- Operating Pressure (PSI)
- 5800 psi
- Temp. Range
- -70 to 212 Degrees F
- Hose Tube Material
- Nitrile
- Reinforcement
- 2-Braid, Wire
- Standards
- 1436 2SN R2; 853 2SN; 100R2
- Hose Color
- Black
- Hose Cover Material
- Chloroprene
Dimensions
- Dash Size
- 4
- Hose Length
- 440 ft
- Min. Bend Radius (In.)
- 4 in
- Hose Inside Dia.
- 1/4 in
- Hose Outside Dia. (In.)
- 0.59 in
Description
G2L PolarFlex is recommended for extremely low temperature high-pressure hydraulic oil line applications and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.