G2 Hydraulic Hose
- Mfr # 4G2XH XREEL
- Zoro # G223543374
product price:Â
$
21.35
/ea
Sold in multiples of 550 for
$11,742.50
Key Features
Temp. Range
-40 to 300 Degrees F
Standards
1436 2SN R2; 853 2SN; 45545-2; 100R2; J1942
Hose Outside Dia. (In.)
0.59 in
Dash Size
4
Hose Inside Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4G2XH XREEL
- Zoro #
- G223543374
- UPC #
- 072053800654
- Country of Origin
- Mexico
- Temp. Range
- -40 to 300 Degrees F
- Standards
- 1436 2SN R2; 853 2SN; 45545-2; 100R2; J1942
- Hose Cover Material
- CSM Rubber
- Hose Tube Material
- Chlorinated Polyethylene
- Reinforcement
- 2-Braid, Wire
- Hose Color
- Blue
- Operating Pressure (PSI)
- 6000 psi
Dimensions
- Hose Outside Dia. (In.)
- 0.59 in
- Dash Size
- 4
- Hose Inside Dia.
- 1/4 in
- Hose Length
- 550 ft
- Min. Bend Radius (In.)
- 4 in
Description
Global G2XH hose is recommended for extremely high-temperature, high-pressure hydraulic applications where resistance to either petroleum base or phosphate ester fluids is required. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids and phosphate esters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.