MultiMaster GMV Hydraulic Hose
- Mfr # 20GMV MEGAFLEX X25FT
- Zoro # G123537091
product price:Â
$
1,323.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1-1/4 in
Hose Cover Material
Chloroprene
Hose Color
Black
Vacuum Rating (Inches Hg)
30
Temp. Range
-40 to 275 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20GMV MEGAFLEX X25FT
- Zoro #
- G123537091
- UPC #
- 770075735298
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 1-1/4 in
- Dash Size
- 20
- Hose Outside Dia. (In.)
- 1.66 in
- Min. Bend Radius (In.)
- 1.3 in
- Hose Length
- 25 ft
Details
- Hose Cover Material
- Chloroprene
- Hose Color
- Black
- Vacuum Rating (Inches Hg)
- 30
- Temp. Range
- -40 to 275 Degrees F
- Hose Tube Material
- Nitrile
- Reinforcement
- High-Tensile Textile, Helical Wire
- Operating Pressure (PSI)
- 250 psi
- Standards
- 100R4; J30R5; J20R5
Description
One hose engineered for four industrial applications: fuel, hydraulic return, coolant and water, Gates Multi Master GMV MegaFlex hose delivers superior performance and ultimate flexibility. Recommended for suction and discharge applications where excellent flexibility is required and applications requiring maximum resistance to air, water, petroleum, and lubricating oils.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.