Shop GATES
See all product information
Create Account
G2 Hydraulic Hose
- Mfr # 8G2L XREEL
- Zoro # G223536628
product price:Â
$
23.89
/ea
Sold in multiples of 330 for
$7,883.70
Key Features
Reinforcement
2-Braid, Wire
Temp. Range
-70 to 212 Degrees F
Dash Size
8
Min. Bend Radius (In.)
7 in
Standards
1436 2SN R2; 853 2SN; 100R2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8G2L XREEL
- Zoro #
- G223536628
- UPC #
- 072053470802
- Country of Origin
- United States
- Reinforcement
- 2-Braid, Wire
- Temp. Range
- -70 to 212 Degrees F
- Standards
- 1436 2SN R2; 853 2SN; 100R2
- Hose Cover Material
- Chloroprene
- Hose Color
- Black
- Operating Pressure (PSI)
- 4000 psi
- Hose Tube Material
- Nitrile
Dimensions
- Dash Size
- 8
- Min. Bend Radius (In.)
- 7 in
- Hose Outside Dia. (In.)
- 0.86 in
- Hose Length
- 330 ft
- Hose Inside Dia.
- 1/2 in
Description
G2L PolarFlex is recommended for extremely low temperature high-pressure hydraulic oil line applications and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.