Shop GATES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
MultiMaster GMV Hydraulic Hose
- Mfr # 64GMV MEGAFLEX X25FT
- Zoro # G123533949
product price:Â
$
4,466.99
/ea
Key Features
Hose Outside Dia. (In.)
4.48 in
Temp. Range
-40 to 275 Degrees F
Vacuum Rating (Inches Hg)
30
Dash Size
64
Hose Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64GMV MEGAFLEX X25FT
- Zoro #
- G123533949
- UPC #
- 770075735335
- Country of Origin
- United States
Dimensions
- Hose Outside Dia. (In.)
- 4.48 in
- Dash Size
- 64
- Min. Bend Radius (In.)
- 4 in
- Hose Length
- 25 ft
- Hose Inside Dia.
- 4 in
Details
- Temp. Range
- -40 to 275 Degrees F
- Vacuum Rating (Inches Hg)
- 30
- Hose Color
- Black
- Operating Pressure (PSI)
- 150 psi
- Reinforcement
- High-Tensile Textile, Helical Wire
- Standards
- 100R4; J30R5; J20R5
- Hose Tube Material
- Nitrile
- Hose Cover Material
- Chloroprene
Description
One hose engineered for four industrial applications: fuel, hydraulic return, coolant and water, Gates Multi Master GMV MegaFlex hose delivers superior performance and ultimate flexibility. Recommended for suction and discharge applications where excellent flexibility is required and applications requiring maximum resistance to air, water, petroleum, and lubricating oils.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.