Shop GATES
See all product information
Create Account
G3H Hydraulic Hose
- Mfr # 12G3H XCTN
- Zoro # G123543009
product price:Â
$
31.49
/ea
Sold in multiples of 160 for
$5,038.40
Key Features
Standards
100R3
Hose Inside Dia.
3/4 in
Min. Bend Radius (In.)
6 in
Hose Cover Material
Polychloroprene
Vacuum Rating (Inches Hg)
28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12G3H XCTN
- Zoro #
- G123543009
- UPC #
- 072053226454
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 3/4 in
- Min. Bend Radius (In.)
- 6 in
- Hose Outside Dia. (In.)
- 1-1/4 in
- Hose Length
- 160 ft
- Dash Size
- 12
Details
- Standards
- 100R3
- Hose Cover Material
- Polychloroprene
- Vacuum Rating (Inches Hg)
- 28
- Reinforcement
- 2-Braid, Textile
- Temp. Range
- -40 to 275 Degrees F
- Hose Color
- Black
- Operating Pressure (PSI)
- 750 psi
- Hose Tube Material
- Nitrile
Description
G3H High-Temp hose is recommended for hydraulic oil lines, anti-freeze solutions or water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.