G3H Hydraulic Hose
- Mfr # 20G3H XCTN
- Zoro # G623541253
product price:Â
$
48.35
/ea
Sold in multiples of 120 for
$5,802.00
Key Features
Hose Cover Material
Polychloroprene
Hose Outside Dia. (In.)
1-3/4 in
Min. Bend Radius (In.)
10 in
Hose Color
Black
Temp. Range
-40 to 275 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20G3H XCTN
- Zoro #
- G623541253
- UPC #
- 072053226478
- Country of Origin
- United States
Dimensions
- Hose Outside Dia. (In.)
- 1-3/4 in
- Min. Bend Radius (In.)
- 10 in
- Hose Length
- 121 ft
- Dash Size
- 20
- Hose Inside Dia.
- 1-1/4 in
Details
- Hose Cover Material
- Polychloroprene
- Hose Color
- Black
- Temp. Range
- -40 to 275 Degrees F
- Standards
- 100R3
- Hose Tube Material
- Nitrile
- Vacuum Rating (Inches Hg)
- 15
- Operating Pressure (PSI)
- 375 psi
- Reinforcement
- 2-Braid, Textile
Description
G3H High-Temp hose is recommended for hydraulic oil lines, anti-freeze solutions or water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.