Shop GATES
See all product information
Create Account
C5 Hydraulic Hose
- Mfr # 32C5C XCTN
- Zoro # G223542391
product price:Â
$
78.95
/ea
Sold in multiples of 100 for
$7,895.00
Key Features
Hose Outside Dia. (In.)
2.22 in
Hose Length
100 ft
Hose Tube Material
Polychloroprene
Standards
100R5
Temp. Range
-40 to 212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32C5C XCTN
- Zoro #
- G223542391
- UPC #
- 072053226263
- Country of Origin
- United States
Dimensions
- Hose Outside Dia. (In.)
- 2.22 in
- Hose Length
- 100 ft
- Dash Size
- 32
- Min. Bend Radius (In.)
- 13.3 in
- Hose Inside Dia.
- 1-3/16 in
Details
- Hose Tube Material
- Polychloroprene
- Standards
- 100R5
- Temp. Range
- -40 to 212 Degrees F
- Hose Cover Material
- Polyester Braid
- Operating Pressure (PSI)
- 350 psi
- Reinforcement
- 2-Braid, Textile, Wire
- Hose Color
- Black
Description
C5C hydraulic hoses are recommended for medium pressure hydraulic petroleum-based oil lines in impulse applications, lube oil; air and water in applications such as air brakes, power steering (CAUTION: intended for heavy duty commercial vehicle use only), turbocharger oil supplies, tilt cab cylinders, transmission oil cooler and filtration lines. Not recommended for gasoline or diesel fuel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.