G3H Hydraulic Hose
- Mfr # 4G3H XCTN
- Zoro # G823537193
product price:Â
$
12.49
/ea
Sold in multiples of 455 for
$5,682.95
Key Features
Standards
100R3
Hose Tube Material
Nitrile
Reinforcement
2-Braid, Textile
Vacuum Rating (Inches Hg)
28
Operating Pressure (PSI)
1250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4G3H XCTN
- Zoro #
- G823537193
- UPC #
- 072053226539
- Country of Origin
- United States
Dimensions
- Min. Bend Radius (In.)
- 3 in
- Hose Inside Dia.
- 1/4 in
- Hose Length
- 455 ft
- Dash Size
- 4
- Hose Outside Dia. (In.)
- 0.56 in
Details
- Standards
- 100R3
- Hose Tube Material
- Nitrile
- Reinforcement
- 2-Braid, Textile
- Vacuum Rating (Inches Hg)
- 28
- Operating Pressure (PSI)
- 1250 psi
- Hose Cover Material
- Polychloroprene
- Temp. Range
- -40 to 275 Degrees F
- Hose Color
- Black
Description
G3H High-Temp hose is recommended for hydraulic oil lines, anti-freeze solutions or water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.